Carb End Mill, 3.00mm, 4FL, CC, AlTiN Coat
Mfr # HMCM-0305-4X
Zoro # G8062117
product price: $83.49
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
3.00mm
Overall Length
57 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMCM-0305-4X
Zoro #
G8062117
UPC #
728709136317
Country of Origin
United States
Dimensions
Milling Diameter
3.00mm
Overall Length
57 mm
Length of Cut
8 mm
Milling Dia.
3 mm
Corner Radius
0.5 mm
Dimension Type
Metric
Shank Dia.
6 mm
Description
Corner Radius End Mill, 3 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 8 mm, 57 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.