Zoro Homepage

Carb End Mill, 3.00mm, 4FL, CC, Uncoated

  • Mfr # GLRM-030-4

  • Zoro # G7839255


product price: $38.29
/ea

Key Features

Measurement System
Metric
Overall Length
75 mm
Milling Diameter
3.00mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRM-030-4
Zoro #
G7839255
UPC #
728709134511
Country of Origin
United States

Dimensions

Overall Length
75 mm
Milling Diameter
3.00mm
Length of Cut
8 mm
Milling Dia.
3 mm
Neck Dia.
2.5 mm
Neck Length
22 mm
Shank Dia.
6 mm
Dimension Type
Metric

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 8 mm, Overall Length 75 mm, Shank Dia. 6 mm, Neck Dia. 2.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.