Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 3.00mm, 4FL, CC, Uncoated HMSM-030-4

Carb End Mill, 3.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # HMSM-030-4
  • Zoro # G8276834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSM-030-4
Zoro #
G8276834
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Milling Diameter
3.00mm
Length of Cut
4.50mm
Dimension Type
Metric
Milling Dia.
3.00mm
Shank Dia.
6.00mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
45 Degrees
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Item
Square End Mill
List Number
HMSM
Grade
C2 Micro Grain
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 4.50mm, Overall Length 57.00mm, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.