Zoro Homepage

Carb End Mill, 3/16 In, 2FL, CC, Uncoated

  • Mfr # GEC-187-2-030

  • Zoro # G9730271


product price: $32.19
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
Length of Cut
5/8"
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC-187-2-030
Zoro #
G9730271
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Shank Dia.
3/16"
Overall Length
2"
Corner Radius
0.030"
Milling Dia.
3/16"

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
C2 Micro Grain
List Number
GEC
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Single End/Double End
Single End
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

0.1875" (3/16) Cutter DIA x 0.030" Radius x 0.625" (5/8) Length of Cut Carbide Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.