Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat
Mfr # DM-187-490X
Zoro # G4389847
product price: $31.69
/eaKey Features
Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
End Mill Style
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM-187-490X
Zoro #
G4389847
UPC #
728709126493
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
Milling Diameter
3/16"
Milling Dia.
3/16 in
Dimension Type
Fractional Inch
Description
Drill Mill, Carbide, AlTiN, 3/16 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.