Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat
Mfr # GEC-187-4-010X
Zoro # G8343754
product price: $30.65
/eaKey Features
Measurement System
Inch
Overall Length
2 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEC-187-4-010X
Zoro #
G8343754
UPC #
728709131763
Country of Origin
United States
Dimensions
Overall Length
2 in
Milling Diameter
3/16"
Length of Cut
0.625 in
Corner Radius
0.01 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.01 in, 0.625 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.