Zoro Homepage

Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat

  • Mfr # GLR-187-4X

  • Zoro # G7959244


product price: $41.89
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLR-187-4X
Zoro #
G7959244
UPC #
728709134306
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
3/16"
Length of Cut
0.375 in
Shank Dia.
3/16 in
Neck Dia.
0.1675 in
Milling Dia.
0.1875 in
Neck Length
1.625 in
Dimension Type
Fractional Inch
Shank Length
1"

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.375 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. 0.1675 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.