Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carb End Mill, 3/16 In, 4FL, CC, Uncoated GLR-187-4

Carb End Mill, 3/16 In, 4FL, CC, Uncoated (Discontinued)

  • Mfr # GLR-187-4
  • Zoro # G8233154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLR-187-4
Zoro #
G8233154
UPC #
728709134290
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
3/16"
Length of Cut
0.375 in
Neck Length
1.625 in
Neck Dia.
0.1675 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Shank Length
1"

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Square End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
GLR
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.375 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. 0.1675 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.