Zoro Homepage

Carb End Mill, 3/32 In, 2FL, CC, AlTiN Coat

  • Mfr # GEC-093-2-010X

  • Zoro # G8074911


product price: $20.69
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/32"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC-093-2-010X
Zoro #
G8074911
UPC #
728709131541
Country of Origin
United States

Dimensions

Milling Diameter
3/32"
Overall Length
1 1/2 in
Length of Cut
0.375 in
Corner Radius
0.01 in
Milling Dia.
0.0938 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in

Description

Corner Radius End Mill, 0.0938 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.01 in, 0.375 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.