Zoro Homepage

Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat

  • Mfr # GEC-093-4-005X

  • Zoro # G8242026


product price: $21.99
/ea

Key Features

Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
3/32"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC-093-4-005X
Zoro #
G8242026
UPC #
728709131589
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
3/32"
Length of Cut
0.375 in
Milling Dia.
0.0938 in
Dimension Type
Fractional Inch
Corner Radius
0.005 in
Shank Dia.
1/8 in

Description

Corner Radius End Mill, 0.0938 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.005 in, 0.375 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.