Zoro Homepage

Carb End Mill, 3/4 In, 2FL, CC, Uncoated

  • Mfr # DM-750-290

  • Zoro # G8458992


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 1/2 in
End Mill Style
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-750-290
Zoro #
G8458992
UPC #
728709126929
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 1/2 in
Milling Diameter
3/4"
Milling Dia.
3/4 in
Dimension Type
Fractional Inch

Description

Drill Mill, Carbide, Uncoated, 3/4 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.