Carb End Mill, 3/4 In, 4FL, CC, AlTiN Coat
Mfr # DM-750-490X
Zoro # G8104634
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 1/2 in
End Mill Style
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM-750-490X
Zoro #
G8104634
UPC #
728709126974
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 1/2 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Milling Dia.
3/4 in
Description
Drill Mill, Carbide, AlTiN, 3/4 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.