Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb End Mill, 3/64 In, 2FL, CC, Uncoated

  • Mfr # GEM-046-2

  • Zoro # G8375823


product price: $18.79
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/64"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-046-2
Zoro #
G8375823
UPC #
728709132593
Country of Origin
United States

Dimensions

Milling Diameter
3/64"
Overall Length
1 1/2 in
Length of Cut
0.109375 in
Milling Dia.
0.046875 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
GEM
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Material
Carbide
Item
Square End Mill
Single End/Double End
Single
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.046875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.109375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.