Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat
Mfr # GEL-375-2X
Zoro # G8188153
product price: $61.39
/eaKey Features
Measurement System
Inch
Milling Diameter
3/8"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEL-375-2X
Zoro #
G8188153
UPC #
728709132227
Country of Origin
United States
Dimensions
Milling Diameter
3/8"
Overall Length
4 in
Length of Cut
1.75 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1.75 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.