Zoro Homepage

Carb End Mill, 3/8 In, 2FL, CC, Uncoated

  • Mfr # GLR-375-2

  • Zoro # G7985345


product price: $61.39
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLR-375-2
Zoro #
G7985345
UPC #
728709134375
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Overall Length
4 in
Length of Cut
0.75 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Neck Dia.
0.355 in
Dimension Type
Fractional Inch
Neck Length
2 in
Shank Length
1-1/4"

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.75 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0.355 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.