Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 3/8 In, 4FL, CC, Uncoated GLR-375-4

Carb End Mill, 3/8 In, 4FL, CC, Uncoated (Discontinued)

  • Mfr # GLR-375-4
  • Zoro # G8376417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLR-375-4
Zoro #
G8376417
UPC #
728709134399
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/8"
Length of Cut
3/4 in
Shank Dia.
3/8 in
Neck Length
2 in
Dimension Type
Fractional Inch
Milling Dia.
3/8 in
Neck Dia.
11/32 in
Shank Length
1-1/4"

Details

Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
GLR
Grade
C2 Micro Grain
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Square End Mill
Single End/Double End
Single End
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
All Materials

Description

Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.