Carb End Mill, 4.00mm, 4FL, CC, Uncoated
Mfr # DMM-040-490
Zoro # G8402116
product price: $29.45
/eaKey Features
Number of Flutes
4
Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
11 mm
End Mill Style
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMM-040-490
Zoro #
G8402116
UPC #
728709127124
Country of Origin
United States
Dimensions
Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
11 mm
Dimension Type
Metric
Milling Dia.
4 mm
Milling Diameter
4.00mm
Description
Drill Mill, Carbide, Uncoated, 4 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.