Carb End Mill, 4.00mm, 4FL, CC, Uncoated
Mfr # GEMM-040-4
Zoro # G8057725
product price: $25.15
/eaKey Features
Measurement System
Metric
Milling Diameter
4.00mm
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEMM-040-4
Zoro #
G8057725
UPC #
728709133873
Country of Origin
United States
Dimensions
Overall Length
50 mm
Milling Diameter
4.00mm
Length of Cut
11 mm
Shank Dia.
4 mm
Dimension Type
Metric
Milling Dia.
4 mm
Description
Square End Mill, 4 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 11 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.