Zoro Homepage

Carb End Mill, 4.00mm, 4FL, CC, Uncoated

  • Mfr # HMCM-0405-4

  • Zoro # G7812025


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
4.00mm
Overall Length
57 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCM-0405-4
Zoro #
G7812025
UPC #
728709136348
Country of Origin
United States

Dimensions

Milling Diameter
4.00mm
Overall Length
57 mm
Length of Cut
11 mm
Corner Radius
0.5 mm
Milling Dia.
4 mm
Dimension Type
Metric
Shank Dia.
6 mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.5 mm, 11 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.