Carb End Mill, 5.00mm, 2FL, CC, Uncoated
Mfr # GLRM-050-2
Zoro # G8319832
product price: $37.69
/eaKey Features
Measurement System
Metric
Milling Diameter
5.00mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLRM-050-2
Zoro #
G8319832
UPC #
728709134573
Country of Origin
United States
Dimensions
Overall Length
100 mm
Milling Diameter
5.00mm
Length of Cut
10 mm
Shank Dia.
6 mm
Dimension Type
Metric
Neck Dia.
4.5 mm
Milling Dia.
5 mm
Neck Length
40 mm
Description
Square End Mill, 5 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 10 mm, Overall Length 100 mm, Shank Dia. 6 mm, Neck Dia. 4.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.