Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 5.00mm, 4FL, CC, AlTiN Coat HMCM-0510-4X

Carb End Mill, 5.00mm, 4FL, CC, AlTiN Coat (Discontinued)

  • Mfr # HMCM-0510-4X
  • Zoro # G7918872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCM-0510-4X
Zoro #
G7918872
UPC #
728709136393
Country of Origin
United States

Dimensions

Overall Length
57 mm
Milling Diameter
5.00mm
Length of Cut
13 mm
Shank Dia.
6 mm
Dimension Type
Metric
Corner Radius
1 mm
Milling Dia.
5 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
List Number
HMCM
Cutting Direction
Right Hand
End Mill Material
Carbide
Single End/Double End
Single
Helix Angle
45 Degrees
Grade
C2 Micro Grain
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, M, P
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 5 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 1 mm, 13 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.