Zoro Homepage

Carb End Mill, 5.00mm, 4FL, CC, Uncoated

  • Mfr # DMM-050-4120

  • Zoro # G8048433


product price: $49.65
/ea

Key Features

Measurement System
Metric
Milling Diameter
5.00mm
Overall Length
57.0mm
Number of Flutes
4
End Mill Style
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-050-4120
Zoro #
G8048433
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5.00mm
Overall Length
57.0mm
Length of Cut
13.00mm
Shank Dia.
6.000mm
Milling Dia.
5.000mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Drill
Finish
Bright (Uncoated)
Grade
C2 Micro Grain Carbide
Helix Angle
30 Degrees
Item
Drill Mill
Cutting Direction
Right Hand
List Number
DMM
Cutting Type
Center
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
Point Angle
120 Degrees

Description

5.000 mm Cutter DIA x 13.00 mm Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.