Carb End Mill, 5/16 In, 2FL, CC, Uncoated
Mfr # GEC-312-2-010
Zoro # G8419187
product price: $38.99
/eaKey Features
Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
5/16"
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEC-312-2-010
Zoro #
G8419187
UPC #
728709131930
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Milling Diameter
5/16"
Length of Cut
0.813 in
Shank Dia.
5/16 in
Corner Radius
0.01 in
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Description
Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.813 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.