Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb End Mill, 5/16 In, 4FL, CC, AlTiN Coat

  • Mfr # DM-312-490X

  • Zoro # G7834556


product price: $53.49
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
813/1000 in
End Mill Style
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-312-490X
Zoro #
G7834556
UPC #
728709126653
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
813/1000 in
Milling Diameter
5/16"
Milling Dia.
5/16 in
Dimension Type
Fractional Inch

Details

Item
Drill Mill
Number of Flutes
4
End Mill Style
Drill
Single End/Double End
Single
Finish
AlTiN
Grade
C2 Micro Grain Carbide
End Mill Material
Carbide
List Number
DM
Cutting Type
Center
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Included Angle
90 Degrees
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Point Angle
90 Degrees

Description

Drill Mill, Carbide, AlTiN, 5/16 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.