Zoro Homepage

Carb End Mill, 5/16 In, 4FL, CC, AlTiN Coat

  • Mfr # GLR-312-4X

  • Zoro # G8338452


product price: $57.99
/ea

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
5/16"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLR-312-4X
Zoro #
G8338452
UPC #
728709134368
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
5/16"
Length of Cut
0.625 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Neck Length
2.05 in
Dimension Type
Fractional Inch
Neck Dia.
0.2925 in
Shank Length
1-3/8"

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.625 in, Overall Length 4 in, Shank Dia. 5/16 in, Neck Dia. 0.2925 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.