Carb End Mill, 5/32 In, 2FL, CC, Uncoated
Mfr # GEM-156-2
Zoro # G8428901
product price: $25.19
/eaKey Features
Measurement System
Inch
Milling Diameter
5/32"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEM-156-2
Zoro #
G8428901
UPC #
728709133019
Country of Origin
United States
Dimensions
Overall Length
2 in
Milling Diameter
5/32"
Length of Cut
0.563 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.15625 in
Description
Square End Mill, 0.15625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.563 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.