
Carb End Mill, 5/8 In, 2FL, CC, Uncoated
Mfr # GLR-625-2
Zoro # G8281061
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Milling Diameter
5/8"
Overall Length
6"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLR-625-2
Zoro #
G8281061
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Overall Length
6"
Length of Cut
1-1/4"
Neck Length
3.25"
Shank Dia.
5/8"
Milling Dia.
5/8"
Dimension Type
Fractional Inch
Neck Dia.
0.6050"
Shank Length
1-1/2"
Details
Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30 Degrees
List Number
GLR
Non Ferrous (N) Compatibility
Yes
Grade
C2 Micro Grain
Single End/Double End
Single End
Finish - Machining
Bright (Uncoated)
Description
0.6250" (5/8) Cutter DIA x 1.250" (1-1/4) Length of Cut x 4.500" (4-1/2) Reach Carbide Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.