Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 6.00mm, 2FL, CC, AlTiN Coat GLRM-060-2X

Carb End Mill, 6.00mm, 2FL, CC, AlTiN Coat (Discontinued)

  • Mfr # GLRM-060-2X
  • Zoro # G8155856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRM-060-2X
Zoro #
G8155856
UPC #
728709134627
Country of Origin
United States

Dimensions

Overall Length
100 mm
Milling Diameter
6.00mm
Length of Cut
12 mm
Neck Dia.
5.5 mm
Dimension Type
Metric
Shank Dia.
6 mm
Neck Length
38 mm
Milling Dia.
6 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
GLRM
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 12 mm, Overall Length 100 mm, Shank Dia. 6 mm, Neck Dia. 5.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.