Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 6.00mm, 2FL, CC, Uncoated DMM-060-290

Carb End Mill, 6.00mm, 2FL, CC, Uncoated (Discontinued)

  • Mfr # DMM-060-290
  • Zoro # G8381816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-060-290
Zoro #
G8381816
UPC #
728709127209
Country of Origin
United States

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
16 mm
Milling Dia.
6 mm
Dimension Type
Metric
Milling Diameter
6.00mm

Details

Item
Drill Mill
Number of Flutes
2
End Mill Style
Drill
Single End/Double End
Single
Finish
Bright (Uncoated)
Cutting Type
Center
Grade
C2 Micro Grain Carbide
Cutting Direction
Right Hand
List Number
DMM
End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Included Angle
90 Degrees
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Material - Machining
Carbide
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Point Angle
90 Degrees

Description

Drill Mill, Carbide, Uncoated, 6 mm Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.