Carb End Mill, 6.00mm, 4FL, CC, AlTiN Coat
Mfr # HMCM-0610-4X
Zoro # G8019234
product price: $84.85
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
57 mm
Milling Diameter
6.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMCM-0610-4X
Zoro #
G8019234
UPC #
728709136430
Country of Origin
United States
Dimensions
Overall Length
57 mm
Milling Diameter
6.00mm
Length of Cut
13 mm
Milling Dia.
6 mm
Dimension Type
Metric
Shank Dia.
6 mm
Corner Radius
1 mm
Description
Corner Radius End Mill, 6 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 1 mm, 13 mm, 57 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.