Carb End Mill, 6.00mm, 4FL, CC, Uncoated
Mfr # GELM-060-4
Zoro # G8453103
product price: $36.99
/eaKey Features
Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
75 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GELM-060-4
Zoro #
G8453103
UPC #
728709132456
Country of Origin
United States
Dimensions
Milling Diameter
6.00mm
Overall Length
75 mm
Length of Cut
25 mm
Shank Dia.
6 mm
Milling Dia.
6 mm
Dimension Type
Metric
Description
Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 25 mm, Overall Length 75 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.