Carb End Mill, 6.00mm, 4FL, CC, Uncoated
Mfr # GLRM-060-4
Zoro # G8120402
product price: $40.49
/eaKey Features
Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
100 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLRM-060-4
Zoro #
G8120402
UPC #
728709134634
Country of Origin
United States
Dimensions
Milling Diameter
6.00mm
Overall Length
100 mm
Length of Cut
12 mm
Shank Dia.
6 mm
Dimension Type
Metric
Milling Dia.
6 mm
Neck Dia.
5.5 mm
Neck Length
38 mm
Description
Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 12 mm, Overall Length 100 mm, Shank Dia. 6 mm, Neck Dia. 5.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.