Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 6.00mm, 4FL, CC, Uncoated HMUM-060-4

Carb End Mill, 6.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # HMUM-060-4
  • Zoro # G7947746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMUM-060-4
Zoro #
G7947746
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Milling Diameter
6.00mm
Length of Cut
15.00mm
Shank Dia.
6.00mm
Milling Dia.
6.00mm
Dimension Type
Metric

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
52 Degrees
Item
Square End Mill
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
List Number
HMUM
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 15.00mm, Overall Length 57.00mm, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.