Zoro Homepage

Carb End Mill, 8.00mm, 2FL, CC, Uncoated

  • Mfr # DMM-080-2120

  • Zoro # G8252307


product price: $42.99
/ea

Key Features

Number of Flutes
2
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
22 mm
End Mill Style
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-080-2120
Zoro #
G8252307
UPC #
728709127247
Country of Origin
United States

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
22 mm
Milling Diameter
8.00mm
Milling Dia.
8 mm
Dimension Type
Metric

Description

Drill Mill, Carbide, Uncoated, 8 mm Milling Dia., 120 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.