Carb End Mill, 8.00mm, 2FL, CC, Uncoated
Mfr # DMM-080-290
Zoro # G8070727
product price: $43.19
/eaKey Features
Number of Flutes
2
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
22 mm
End Mill Style
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMM-080-290
Zoro #
G8070727
UPC #
728709127261
Country of Origin
United States
Dimensions
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
22 mm
Milling Dia.
8 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Description
Drill Mill, Carbide, Uncoated, 8 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.