Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 8.00mm, 2FL, CC, Uncoated GLRM-080-2

Carb End Mill, 8.00mm, 2FL, CC, Uncoated (Discontinued)

  • Mfr # GLRM-080-2
  • Zoro # G8446462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRM-080-2
Zoro #
G8446462
UPC #
728709134658
Country of Origin
United States

Dimensions

Milling Diameter
8.00mm
Overall Length
100.00 mm
Length of Cut
14.00 mm
Milling Dia.
8.00 mm
Neck Dia.
7.500 mm
Dimension Type
Metric
Shank Dia.
8.00 mm
Neck Length
36 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Square End Mill
End Mill Application
Roughing/Finishing
List Number
GLRM
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
C2 Micro Grain
Single End/Double End
Single End
Non Ferrous (N) Compatibility
Yes
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
All Materials

Description

Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 14.00 mm, Overall Length 100.00 mm, Shank Dia. 8.00 mm, Neck Dia. 7.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.