Zoro Homepage

Carb End Mill, 8.00mm, 3FL, CC, Uncoated

  • Mfr # GELM-080-3

  • Zoro # G7833174


product price: $42.79
/ea

Key Features

Measurement System
Metric
Overall Length
75 mm
Milling Diameter
8.00mm
Number of Flutes
3
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GELM-080-3
Zoro #
G7833174
UPC #
728709132470
Country of Origin
United States

Dimensions

Overall Length
75 mm
Milling Diameter
8.00mm
Length of Cut
30 mm
Dimension Type
Metric
Shank Dia.
8 mm
Milling Dia.
8 mm

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 30 mm, Overall Length 75 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.