Zoro Homepage

Carb End Mill, 8.00mm, 4FL, CC, AlTiN Coat

  • Mfr # DMM-080-4120X

  • Zoro # G7868235


product price: $51.25
/ea

Key Features

Number of Flutes
4
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
22 mm
End Mill Style
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMM-080-4120X
Zoro #
G7868235
UPC #
728709127292
Country of Origin
United States

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
22 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Milling Dia.
8 mm

Description

Drill Mill, Carbide, AlTiN, 8 mm Milling Dia., 120 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.