Zoro Homepage
This item is Discontinued.
Micro 100 Carb End Mill, 8.00mm, 4FL, CC, Uncoated GLRM-080-4X

Carb End Mill, 8.00mm, 4FL, CC, Uncoated (Discontinued)

  • Mfr # GLRM-080-4X
  • Zoro # G7852135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLRM-080-4X
Zoro #
G7852135
UPC #
728709134672
Country of Origin
United States

Dimensions

Milling Diameter
8.00mm
Overall Length
100 mm
Length of Cut
14 mm
Neck Dia.
7.5 mm
Milling Dia.
8 mm
Dimension Type
Metric
Neck Length
36 mm
Shank Dia.
8 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
List Number
GLRM
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Square End Mill
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 14 mm, Overall Length 100 mm, Shank Dia. 8 mm, Neck Dia. 7.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.