Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb End Mill, 8.00mm, 4FL, CC, Uncoated

  • Mfr # HMCM-0820-4

  • Zoro # G8332746


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
8.00mm
Number of Flutes
4
End Mill Style
Corner Radius
Length of Cut
19.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCM-0820-4
Zoro #
G8332746
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
8.00mm
Overall Length
75.0mm
Length of Cut
19.00mm
Shank Dia.
8.000mm
Milling Dia.
8.000mm
Dimension Type
Metric
Corner Radius
2.00mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
C2 Micro Grain
List Number
HMCM
Single End/Double End
Single End
Helix Angle
45 Degrees
Finish - Machining
Bright (Uncoated)

Description

8.000 mm Cutter DIA x 2.00 mm Radius x 19.00 mm Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.