Carb End Mill, 9/32 In, 3FL, CC, AlTiN Coat
Mfr # GEM-281-3X
Zoro # G7962087
product price: $39.15
/eaKey Features
Measurement System
Inch
Milling Diameter
9/32"
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEM-281-3X
Zoro #
G7962087
UPC #
728709133323
Country of Origin
United States
Dimensions
Milling Diameter
9/32"
Overall Length
2 1/2 in
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Milling Dia.
0.28125 in
Description
Square End Mill, 0.28125 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.