Zoro Homepage

Carbide Axial Profiling Right Hand, AlTiN Coated

  • Mfr # PF8-200400X

  • Zoro # G405308524


product price: $51.85
/ea

Key Features

Overall Length
2.50" (2-1/2)
Bore Dia.
0.400"
Shank Dia.
0.2500" (1/4)
Cutting Direction
right hand
Radius
0.0080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF8-200400X
Zoro #
G405308524
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50" (2-1/2)
Bore Dia.
0.400"
Shank Dia.
0.2500" (1/4)
Radius
0.0080"

Details

Cutting Direction
right hand
Finish
AlTiN
Projection
0.0300"

Description

0.2160" Min Bore DIA x 0.400" Max Bore Depth x 0.0300" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0080" Radius - Carbide Axial Profiling Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.