Zoro Homepage

Carbide Axial Profiling Right Hand

  • Mfr # PF5-100400

  • Zoro # G605307730


product price: $35.35
/ea

Key Features

Overall Length
1.50" (1-1/2)
Bore Dia.
0.400"
Shank Dia.
0.1250" (1/8)
Cutting Direction
right hand
Radius
0.0050"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF5-100400
Zoro #
G605307730
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Bore Dia.
0.400"
Shank Dia.
0.1250" (1/8)
Radius
0.0050"

Details

Cutting Direction
right hand
Finish
UN
Projection
0.0150" (1/64)

Description

0.1100" (2.8 mm) Min Bore DIA x 0.400" Max Bore Depth x 0.0150" (1/64) Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0050" Radius - Carbide Axial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.