Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Axial Profiling Right Hand

  • Mfr # PF5-120250

  • Zoro # G505307656


product price: $33.35
/ea

Key Features

Overall Length
2.00" (2)
Bore Dia.
0.250" (1/4)
Shank Dia.
0.1875" (3/16)
Radius
0.0050"
Projection
0.0200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF5-120250
Zoro #
G505307656
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Bore Dia.
0.250" (1/4)
Shank Dia.
0.1875" (3/16)
Radius
0.0050"

Details

Projection
0.0200"
Finish
UN
Cutting Direction
right hand

Description

0.1320" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0050" Radius - Carbide Axial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.