Zoro Homepage

Carbide Axial Profiling Right Hand

  • Mfr # PF8-140500

  • Zoro # G405307954


product price: $35.79
/ea

Key Features

Overall Length
2.00" (2)
Bore Dia.
0.500" (1/2)
Shank Dia.
0.1875" (3/16)
Radius
0.0080"
Projection
0.0200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF8-140500
Zoro #
G405307954
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Bore Dia.
0.500" (1/2)
Shank Dia.
0.1875" (3/16)
Radius
0.0080"

Details

Projection
0.0200"
Cutting Direction
right hand
Finish
UN

Description

0.1520" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0080" Radius - Carbide Axial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.