
Carbide Axial Profiling Right Hand
Mfr # PF8-360750
Zoro # G105307919
product price: $71.65
/eaKey Features
Overall Length
2.50" (2-1/2)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.3750" (3/8)
Projection
0.0300"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF8-360750
Zoro #
G105307919
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Bore Dia.
0.750" (3/4)
Shank Dia.
0.3750" (3/8)
Radius
0.0080"
Details
Projection
0.0300"
Finish
UN
Cutting Direction
right hand
Description
0.3800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0300" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0080" Radius - Carbide Axial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.