Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Axial Profiling Right Hand

  • Mfr # PF8-4101000

  • Zoro # G705307975


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3.00" (3)
Bore Dia.
1.000" (1)
Shank Dia.
0.5000" (1/2)
Cutting Direction
right hand
Projection
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF8-4101000
Zoro #
G705307975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.00" (3)
Bore Dia.
1.000" (1)
Shank Dia.
0.5000" (1/2)
Radius
0.0080"

Details

Cutting Direction
right hand
Projection
0.0400"
Finish
UN

Description

0.4300" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0400" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0080" Radius - Carbide Axial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.