Carbide End Mill, 0.012, Cut 0.018, 2 FLT
Mfr # SME-012-2X
Zoro # G8359915
product price: $35.39
/eaKey Features
Measurement System
Metric
Milling Diameter
0.0120"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SME-012-2X
Zoro #
G8359915
UPC #
728709180938
Country of Origin
United States
Dimensions
Milling Diameter
0.0120"
Overall Length
1 1/2 in
Length of Cut
0.018 in
Shank Dia.
1/8 in
Milling Dia.
0.012 in
Dimension Type
Decimal inch
Description
Square End Mill, 0.012 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.018 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.