Zoro Homepage

Carbide End Mill, 0.013, Cut 0.019, 2 FLT

  • Mfr # SME-013-2X

  • Zoro # G8149504


product price: $32.65
/ea

Key Features

Measurement System
Metric
Milling Diameter
0.0130"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SME-013-2X
Zoro #
G8149504
UPC #
728709180952
Country of Origin
United States

Dimensions

Milling Diameter
0.0130"
Overall Length
1 1/2 in
Length of Cut
0.019 in
Dimension Type
Decimal inch
Milling Dia.
0.013 in
Shank Dia.
1/8 in

Description

Square End Mill, 0.013 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.019 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.