Carbide End Mill, 0.018, Cut 0.027, 2 FLT
Mfr # SME-018-2X
Zoro # G8364772
product price: $27.55
/eaKey Features
Measurement System
Metric
Overall Length
1 1/2 in
Milling Diameter
0.0180"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SME-018-2X
Zoro #
G8364772
UPC #
728709181058
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
0.0180"
Length of Cut
0.027 in
Milling Dia.
0.018 in
Shank Dia.
1/8 in
Dimension Type
Decimal inch
Description
Square End Mill, 0.018 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.027 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.